Hand Shower Wall Outlet in Polished Nickel

You last purchased this on
 
ROHL®

Baltera Hand Shower Wall Outlet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Baltera Hand Shower Wall Outlet in Polished Nickel

  • Fast #
  • Part #RV00222PN
  • Item #7054262
  • Manufacturer Part #V00222PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For flexible hose connection
  • " female NPT inlet, " male outlet
  • Brass construction
  • Inca Brass not available
  • Requires Certification

Documents


Specifications

Collection:
Baltera
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Hose Included:
No
Length:
1-31/32 in
Pause Control:
No
Product Type:
Accessories
WaterSense Labeled:
No