Multi Function Classic, Concentrated and Classic/Concentrated Showerhead in Polished Nickel
This product has been replaced by
Manufacturer Part #WI0195PN
Baltera Multi Function Classic, Concentrated and Classic/Concentrated Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- - Classic Spray
- - Concentrated Spray
- 3-function spray patterns
- Flow rate 2.0 GPM
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" female inlet with swivel connection
- Brass construction
- - Classic/Concentrated Spray
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Baltera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 5-11/16 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Concentrated, Classic/Concentrated
- WaterSense Labeled:
- Yes