Multi Function Hand Shower in Polished Chrome
Baltera Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- - D19000: Shower bar
- - B0314: 3-function hand-shower
- Complete with the following items:
- Brass construction with ABS hand-shower
- Wall outlet for hose and hand-shower required, order V00222
- - A40/1: Flexible 59" metal hose
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Baltera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 9-1/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Innit, SmartThinQ
- Spray Type:
- Champagne, Massage, Spray
- Trim Only:
- No
- WaterSense Labeled:
- No