Multi Function Hand Shower in Polished Nickel
Soriano Multi Function Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- - Classic Spray
- - Champagne
- 3-function spray patterns
- Flow rate 2.0 GPM
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" male connection
- ABS construction
- - Massage
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Soriano
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 2-1/32 in
- Diameter:
- 4-11/32 in
- Drain Included:
- No
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection:
- Male
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 9-9/64 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-11/32 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Less Handles
- Height:
- 9-9/64 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9-9/64 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Jets:
- 30
- Pause Control:
- No
- Pressure - Maximum:
- 75 psi
- Showerhead Function:
- Multi
- Spout Height:
- 10-7/8 in
- Spout Type:
- Fixed
- Spray Type:
- Champagne, Classic, Massage
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb
- Width:
- 4-11/32 in