Multi Function Hand Shower in Polished Nickel

You last purchased this on
 
ROHL®

Baltera Multi Function Hand Shower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Baltera Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #RD190003PN
  • Item #7063252
  • Manufacturer Part #D19000/3PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • - D19000: Shower bar
  • - B0314: 3-function hand-shower
  • Complete with the following items:
  • Brass construction with ABS hand-shower
  • Wall outlet for hose and hand-shower required, order V00222
  • - A40/1: Flexible 59" metal hose
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Baltera
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Hand Shower Flow Rate:
2 gpm
Height:
9-1/8 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Material:
Brass, Plastic
Material Type:
ABS
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Smart Home Compatibility:
Amazon Alexa, Google Assistant, Innit, SmartThinQ
Spray Type:
Champagne, Massage, Spray
Trim Only:
No
WaterSense Labeled:
No