Single Function Hand Shower in Polished Chrome
Single Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
- Inlet: 1/2" female NPT
- Outlet: 1/2" male
- Includes hand shower outlet with swiveling hand shower holder, 59" metal hose, pivoting holder, and single-function hand shower
- 1/2" female NPT inlet
- 1/2" male outlet
- Pivoting holder
- - A40/1: Flexible 59" metal hose
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-19/64 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-61/64 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 3-61/64 in