Single Function Hand Shower in Polished Nickel
Essential™ Single Function Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- - C50000: hand-shower outlet with swiveling hand-shower holder
- - B0315: Single-function ABS hand-shower
- Complete with the following items:
- 1/2" female NPT inlet
- 1/2" male outlet
- Pivoting holder
- - A40/1: Flexible 59" metal hose
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-19/64 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-61/64 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 3-61/64 in