Basket Strainer (Less Pop-Up) in Satin Nickel

Part #R735STN  |  Item #1738456  |  Manufacturer Part #735STN

$ 148.50 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits standard 3 1/2" diameter US drain openings
  • Standard 1 1/2" male connection to drain plumbing
  • Shorter mounting screws available for metal sinks, part #737SCREW23
  • Biscuit coordinates with Shaws Fireclay Parchment sinks

Specifications

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 4-3/4 in

Drain Diameter: 1-1/2 in

End Connection 1: Male

End Connections: Male

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

Length: 4-1/2 in

Material: Stainless Steel

Origin: Global

Strainer Size: 4-1/2 in

Tailpiece Included: Yes

Type: Accessories

Weight: 0.2