0 items

Rohl Shaws Basket Strainer (Less Remote Pop-Up)

R734

Color Finish

Starting at $179.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits standard 3-1/2" diameter US drain openings
  • Standard connection: 1/2" male to drain plumbing
  • White porcelain pull knob
  • White porcelain pull knob with Shaws logo

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Shaws
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday