0 items

Rohl Basket Strainer

R735

Color Finish

Starting at $64.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits standard 3-1/2" diameter US drain openings
  • Pull knob diameter: 5/8"
  • Standard connection: 1/2" male to drain plumbing

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Steel
Strainer Size
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday