0 items

Rohl Italian Country Kitchen Basket Strainer

R738

Color Finish

Starting at $233.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits standard 3-1/2" diameter US drain openings
  • Pull knob diameter: 1-7/16"
  • Standard connection: 1/2" male to drain plumbing

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Italian Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday