Toilet Paper Holder in Polished Nickel
Berman Toilet Paper Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates oversized toilet paper rolls
- Reversible for opening on right or left
- Includes mounting hardware
- Projection: 3"
Specifications
- ADA Compliant:
- No
- Collection:
- Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/16 in
- Height:
- 5-1/8 in
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Projection:
- 3-3/16 in
- Width:
- 7-3/8 in