0 items

Rohl Country Bath Body Spray with Swivel Connector

R10958

Color Finish

Starting at $277.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90% shut-off position included
  • Flow rate: 1 gpm
  • Includes 90% shut-off position
  • Inlet connection: 1/2" female
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Spray face: 2-5/32" round
  • Spray settings: classic and concentrated
  • Swivel ball-and-socket joint

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1 gpm
Height
3-19/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Solid Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday