Single Function Rain Showerhead in Tuscan Brass
Arcana™ Single Function Rain Showerhead in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" female inlet with swivel connection
- Single-function Rain showerhead
- Swivel ball replacement part #: 1590/8 (FINISH)
- Brass construction
- Flow rate 2.0 GPM*
- Serviceable faceplate
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Arcana™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 5 in
- End Connection 1:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 4-3/16 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Product Type:
- Showerhead
- Shower Arm Reach:
- 4-3/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes