Hand Shower Holder in Polished Chrome
Hand Shower Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel holder
- Inlet: 1/2" female
- For use with hand shower/hose
- Not recommended for use with 1150/8 or 1151/8 hand-showers
- 1/2" male outlet
- Outlet: 1/2" male
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 2-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pause Control:
- No
- Pressure - Maximum:
- 75 psi
- Schedule Class:
- 77.5
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 2-1/2 in