ROHL®

Bossini Hand Shower Holder in Satin Nickel

Part #RC21000STN  |  Manufacturer Part #C21000STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with hand shower/hose
  • Swivel holder
  • Inlet: 1/2" female
  • Outlet: 1/2" male
  • 1/2" male outlet
  • Not recommended for use with 1150/8 or 1151/8 hand-showers

Specifications

ADA Compliant: No

Application: Residential

Collection: Bossini

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/2 in

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Hose Included: No

Installation Type: Wall Mount

Length: 4-1/2 in

Material: Brass

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 2-1/2 in