Hand Shower Holder in Tuscan Brass
Bossini Hand Shower Holder in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel holder
- Inlet: 1/2" female
- For use with hand shower/hose
- Not recommended for use with 1150/8 or 1151/8 hand-showers
- 1/2" male outlet
- Outlet: 1/2" male
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bossini
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 4-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Product Type:
- Accessories
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in