Hand Shower Hose in Tuscan Brass
Soriano Hand Shower Hose in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet connection: 1/2" female
- PVC lined
- Length: 59"
- Connections: 1/2" female
- High resistance to pressure and heat
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Soriano
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 59 in
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Hose Assembly
- Trim Only:
- No
- WaterSense Labeled:
- No