Multi Function Hand Shower in Polished Nickel
Bossini Multi Function Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 59" flexible metal hose
- Brass construction with ABS wall brackets and ABS sliding hand shower parking bracket
- Bar is equipped with an adjustable slide
- Brass construction with ABS wall brackets and ABS sliding hand-shower parking bracket
- Wall outlet for hose and hand-shower required, order E824
- - A40/1: Flexible 59" metal hose
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bossini
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 28-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 28-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 26-3/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Concentrated
- Trim Only:
- No
- WaterSense Labeled:
- Yes