Hand Shower Holder in Polished Chrome

You last purchased this on
 
ROHL®

Hand Shower Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #RC494APC
  • Item #1616349
  • Manufacturer Part #C494APC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • Hand shower holder is the perfect dock for your hand shower
  • Not recommended for use with 1150/8 or 1151/8 hand showers
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Diameter:
2-3/4 in
Faucet Height:
2-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Hand Shower Holder
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/4 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass
NSF Certified:
No
Pause Control:
No
Product Type:
Holder
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb
Width:
2-3/4 in