Hand Shower Holder in Satin Nickel
Bossini Hand Shower Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel holder
- Solid brass construction, exposed pop-up drain without overflow
- Wall mount installation
- KIT00006NPT
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bossini
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Hose Included:
- No
- Length:
- 4 in
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in