ROHL®
Brass Disposer Flange in Inca Brass
Part #RISE10082IB | Item #1616219 | Manufacturer Part #ISE10082IB
Product Details
- Not compatible with Waste King
- For use with 745 or 744 disposal stopper
- Works with ISE batch feed and continuous feed features
- Fits standard 3-1/2" diameter US drain openings
- Brass construction except Stainless Steel model
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Documents
Specifications
Brand Model Compatibility: [ISE batch feed and continuous feed Disposals, Sears, KitchenAid, Whirlpool and ISE Evolution Collection]
Color Finish: Inca Brass
Color Finish Category: Brass Tones
Height: 2-1/2 in
Material: Brass
Product Type: Disposer Flange
Size: 2-1/2 in