Brass Disposer Flange in Stainless Steel
Brass Disposer Flange in Stainless Steel
Frequently Purchased Together
Product Details
- For use with 745 or 744 disposal stopper
- Custom made for ROHL
- Not compatible with Waste King
- Biscuit coordinates with Shaws Fireclay Parchment sinks
- Brass construction except Stainless Steel model
- Fits standard 3 1/2" diameter US drain openings
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- ISE batch feed and continuous feed Disposals, Sears, KitchenAid, Whirlpool and ISE Evolution Collection
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-1/2 in
- Diameter:
- 3-1/2 in
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange
- Size:
- 2-1/2 in
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 3-1/2 in