Brass Diverter Assembly for U.1570 and U.1575

Part #R913157  |  Item #3771506  |  Manufacturer Part #9.13157

$ 95.25 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Brand Model Compatibility: [U.1570, U.1575]

Faucet Part Type: Diverter Assembly

Length: 3/4 in

Material: Brass

Width: 2-1/4 in