0 items

Rohl Allia Brass Non Slotted Lift and Turn Drain with 10 in. Tailpiece

R8446

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Non slotted without overflow holes
  • Standard 2-1/4" flange fits lavatory drains
  • Tailpiece is 10" with 2-1/2" running thread

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Allia
Color Finish
English Bronze
Color Finish Category
Bronze Tones
Drain Opening
2-1/4 in
GSA Approved
No
Height
10 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday