0 items

Rohl Italian Country Kitchen Bridge Kitchen Faucet with Double Lever Handle

RA1420LM2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridges
  • Flow rate: 1.5 gpm
  • Lever handles
  • Maximum installation depth on deck: 1-3/8"
  • Minimum hole size: 1-1/4"
  • Recommended center to center measurement is 8" to 7-3/4" with a 8-3/8" maximum and a 5" minimum
  • Shank size: 1-1/32" that reduces to 1/2" NPT
  • Spout height: 9-11/64"
  • Swivel spout reach: 9"

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Italian Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-3/8 in
Spout Reach
9 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday