0 items

Rohl Perrin & Rowe® Country Kitchen Bridge Kitchen Faucet with Double Porcelain Lever Handle

RA1456LP2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridges
  • Column spout height: 7"
  • Eccentric union: 1/2" female NPT x 3/4" male NPSM
  • Flow rate: 1.5 gpm
  • Supplies: 1/2" female
  • Swivel spout reach: 8-55/64"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8-5/16 in
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
3-55/64 in
Spout Reach
8-55/64 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday