Campo 2 Robe Hook in Polished Chrome

Part #RA1481IWAPC  |  Item #7289859  |  Manufacturer Part #A1481IWAPC

$ 162.75 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brass construction
  • Mounting hardware included
  • 2 39/64" projection

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Campo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-39/64 in

Diameter: 2-5/64 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-61/64 in

Material: Brass

Mount Type: Wall

Number of Hooks: 2

Projection: 2-39/64 in