4 gpm 5 Hole Deck Mount Roman Tub Faucet with Double Wheel Handle in Polished Chrome
Edwardian 4 gpm 5 Hole Deck Mount Roman Tub Faucet with Double Wheel Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- 5 x 1 3/8" cutouts
- 1/4-turn ceramic disc control cartridges
- 6 1/2' hose, 1/2" NPT connectors
- Single-function brass hand-shower
- 4 GPM at 60 PSI
- 5 29/32" spout height
- 1/2" female NPT inlet
- Matching lavatory faucet A3318IW
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Tub and Shower Rough-In Valve
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Hose Included:
- Yes
- Hose Length:
- 6-1/2 ft
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 5 Hole
- Showerhead Function:
- Single
- Side Spray:
- Yes
- Spout Height:
- 8 in
- Spout Reach:
- 9-27/32 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Tub Spout Reach:
- 9-27/32 in
- UL Listed:
- No
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No