Single Handle Volume Control Valve Trim in Matte Black

You last purchased this on
 
ROHL®

Campo™ Single Handle Volume Control Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Campo™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #RA4912IWMBTO
  • Item #7525724
  • Manufacturer Part #A4912IWMBTO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rough valve sold separately
  • Order R1040R 3/4" volume control rough valve
  • Temperature and volume control
  • Order R1062BO 4-port, 3-way dedicated diverter rough valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Campo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Knob
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control