Tub Spout in Matte Black
Holborn™ Tub Spout in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT inlet
- 6 GPM
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Holborn™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 9 in
- Spout Reach:
- 7-31/64 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Tub Spout Reach:
- 7-31/64 in
- WaterSense Labeled:
- No