Polished Chrome 2 gpm Wall Mount Single-Function Hand Shower Set

This product has been replaced by

*CVR* CCN 1.8 GPM H/SHWR SET W/ 31
ROHL® *CVR* CCN 1.8 GPM H/SHWR SET W/ 31
Manufacturer Part #0126SBHS1APC
You last purchased this on
 
ROHL®

Campo Polished Chrome 2 gpm Wall Mount Single-Function Hand Shower Set

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* CCN 1.8 GPM H/SHWR SET W/ 31
ROHL® *CVR* CCN 1.8 GPM H/SHWR SET W/ 31
Manufacturer Part #0126SBHS1APC
ROHL®

Campo Polished Chrome 2 gpm Wall Mount Single-Function Hand Shower Set

  • Fast #
  • Part #RAKIT8074IWAPC
  • Item #7290180
  • Manufacturer Part #AKIT8074IWAPC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • - A8074IW: Slide bar with hand-shower holder
  • - C7135:Single-function brass hand-shower
  • Complete with the following items:
  • Brass construction
  • - 33640: Wall outlet
  • - 16295:Flexible 59" metal hose
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Campo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Flow Rate:
2 gpm
Handle Material:
Metal
Handle Type:
Wheel
Height:
21-3/8 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No