Campo Single Handle Bathroom Sink Faucet in Matte Black

Part #RA3702IWMB2  |  Item #7526268  |  Manufacturer Part #A3702IWMB-2

$ 617.25 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1.2 GPM
  • Lift rod drain assembly included with faucet

Green

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Campo

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 8-15/64 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Maximum Deck Thickness: 1-15/32 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-21/32 in

Spout Reach: 5-1/2 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

Type: Faucet

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes