Two Handle Widespread Bathroom Sink Faucet in Matte Black

You last purchased this on
 
ROHL®

Campo™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Campo™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #RA3318IWMB2
  • Item #7525733
  • Manufacturer Part #A3318IWMB-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1.2 GPM
  • Lift rod drain assembly included with faucet
  • Matching tub filler A3314IW
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Campo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-11/16 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Length (in):
2-5/64 in
Handle Material:
Metal
Handle Type:
Knob
Height:
5-29/32 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-37/64 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
3 in
Spout Reach:
6-11/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
9 lb
Width:
15-3/4 in