18 in. Towel Bar in Satin Nickel
San Giovanni™ 18 in. Towel Bar in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Length can not be cut down
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- San Giovanni™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Number of Handles:
- Single Handle
- Overall Width:
- 18-31/32 in
- Spray Type:
- Single Function