Caswell® 2 Robe Hook in Polished Chrome

Part #RCA7DAPC  |  Item #4704188  |  Manufacturer Part #CA7DAPC

$ 94.97 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mounting hardware included
  • Mounting hardware included

Specifications

ADA Compliant: No

Collection: Caswell®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 1-3/8 in

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Number of Hooks: 2

Width: 3-5/16 in