2 Robe Hook in Satin Nickel
Italian Country Bath 2 Robe Hook in Satin Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 25/32 in
- Base Plate Width:
- 1-31/32 in
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/4 in
- Faucet Connection Size:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 1-3/8 in
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-5/16 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Hooks:
- 2
- Overall Height:
- 1-3/8 in
- Overall Width:
- 3-5/16 in
- Projection:
- 1-3/4 in
- Spout Height:
- 5-43/64 in
- Spout Type:
- Fixed
- Valve Body Material:
- Brass
- Weight:
- 0.9 lb
- Width:
- 3-5/16 in