Pressure Balancing Trim Valve in Satin Nickel (Less Diverter)
Caswell® Pressure Balancing Trim Valve in Satin Nickel (Less Diverter)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotate handle clockwise for hot and counterclockwise for cold
- Move handle up for on, down for off
- Complete with plate, escutcheon and handle
- See page F29 for rough info
- Must order R2012D rough valve to complete
- Includes plate, escutcheon, diverter and handle
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Rohl Bath Suites Collection
- Collection:
- Caswell®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No