Rectangular Open Towel Ring in Polished Chrome
Bossini Rectangular Open Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
- Mounting hardware included
- 8 7/16" bar length
- Projection of hook is 4 1/2"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 25/32 in
- Base Plate Width:
- 1-31/32 in
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bossini
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 25/32 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-7/16 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Overall Height:
- 25/32 in
- Overall Width:
- 8-7/16 in
- Projection:
- 4-1/2 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Spray Type:
- Classic
- Valve Body Material:
- Brass
- Weight:
- 1.3 lb
- Width:
- 8-7/16 in