Rectangular Open Towel Ring in Polished Nickel

You last purchased this on
 
ROHL®

Bossini Rectangular Open Towel Ring in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Bossini Rectangular Open Towel Ring in Polished Nickel

  • Fast #
  • Part #RCA4PN
  • Item #4704255
  • Manufacturer Part #CA4PN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • 8 7/16" bar length
  • Projection of hook is 4 1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
25/32 in
Base Plate Width:
1-31/32 in
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Bossini
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-1/2 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
25/32 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-7/16 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Overall Height:
25/32 in
Overall Width:
8-7/16 in
Projection:
4-1/2 in
Ring Type:
Open
Shape:
Rectangular
Spray Type:
Classic
Valve Body Material:
Brass
Weight:
1.3 lb
Width:
8-7/16 in