Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
ROHL®

Caswell® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Caswell® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #RCA2212LMAPC
  • Item #7500673
  • Manufacturer Part #CA2212LMAPC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim for concealed pressure balance rough valve without diverter
  • Brass construction
  • Single handle control
  • See page XXX for rough info
  • Must order RCT-1 rough valve to complete
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
RCT-1
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Caswell®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Escutcheon Height:
6-1/4 in
Escutcheon Width:
5-1/4 in
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.2 lb
Width:
5-1/4 in