ROHL®

Caswell® Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only

Part #RCA2239LPN  |  Manufacturer Part #CA2239LPN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exposed mixer
  • Floor mounted single column
  • Diverter to hand-shower
  • Ceramic disc cartridge
  • Single-function hand-shower
  • Rough must be recessed under the finished floor
  • Brass construction
  • 8 15/16" spout reach
  • Rough must be recessed under the finished floor
  • Remote thermostatic valve may be needed; check local code requirements

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Caswell®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Floor Mount

Flow Rate: 8.2 gpm

Hand Shower Flow Rate: 2.0

Handle Type: Lever

Installation Type: Floor Mount

Material: Brass

Number of Handles: Single Handle

Spout Reach: 8-15/16 in

Spray Type: Single Function

Trim Only: Yes

Tub Spout Reach: 8-15/16 in

Type: RCA2239LPN

WaterSense Labeled: No