Single Lever Handle Floor Mount Filler in Satin Nickel Trim Only
This product has been replaced by
Manufacturer Part #CA2239LSTNTO
Caswell® Single Lever Handle Floor Mount Filler in Satin Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floor mounted single column
- Diverter to hand-shower
- Exposed mixer
- 8 15/16" spout reach
- Rough must be recessed under the finished floor
- Brass construction
- Single-function hand-shower
- Ceramic disc cartridge
- Remote thermostatic valve may be needed; check local code requirements
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Caswell®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Flow Rate:
- 8.2 gpm
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Reach:
- 8-15/16 in
- Spray Type:
- Single Function
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-15/16 in
- WaterSense Labeled:
- No