Wall Mount Toilet Tissue Holder in Polished Nickel
Lombardia® Wall Mount Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates oversized toilet paper rolls
- Accommodates oversized rolls
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Hardware Included:
- Yes
- Height:
- 25/32 in
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/16 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pivoting:
- No
- Projection:
- 4-1/2 in
- Spout Height:
- 34-15/16 in
- Spout Type:
- Swivel
- Spray Type:
- Rain
- Valve Body Material:
- Brass
- Weight:
- 1.1 lb
- Width:
- 6-1/16 in