X-Trim for Concealed Thermostatic Valve in Satin Nickel
Bellia X-Trim for Concealed Thermostatic Valve in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature control includes pre-set safety stop with override
- Complete with trim plate, escutcheon and handle
- See page F29 for rough info
- Extension kit included for installation with R1085BO universal rough valve
- Must order R1085BO rough valve to complete
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Rohl Bath Suites Collection
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Concealed Screw
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Brass
- Spout Height:
- 6-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No