0 items

Rohl Ceiling Mount Shower Arm

R150524

Color Finish

Starting at $163.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction and finish
  • Includes sliding escutcheon
  • Length may not be cut down
  • Supply plus 1/2" outlet connection

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
End Connections
Male Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
24-7/16 in
Installation Type
Ceiling Mount
Length
24-7/16 in
Material
Brass
WaterSense Labeled
No
Width
2-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday