Bathroom Sink Faucet with Double Cross Handle in Polished Nickel

You last purchased this on
 
ROHL®

Cisal Bathroom Sink Faucet with Double Cross Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Cisal Bathroom Sink Faucet with Double Cross Handle in Polished Nickel

  • Fast #
  • Part #RAC51XPN2
  • Item #3881938
  • Manufacturer Part #AC51X-PN-2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixed spout
  • Brass construction
  • Quarter-turn ceramic disc control cartridges
  • 6" spread from temperature indicator to temperature indicator
  • 1.2 GPM
  • Flow rate: 1.2 gpm
  • Cross handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Cisal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
3 in
Spout Reach:
5-3/8 in
Spout Swivel:
10°
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
No