ROHL® Cisal 18 in. Towel Bar in Polished Nickel

RCIS118PN

Manufacturer Part #: CIS1/18PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes mounting hardware
  • Solid metal die cast construction
  • Projection: 3-1/2"
  • Projection of bar: 3"
  • Length may be cut down

SPECIFICATIONS

ADA Compliant
No
Collection
Cisal
Depth
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
1
Projection
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday