ROHL®
Cisal 24 in. Towel Bar in Polished Chrome
Part #RCIS124APC | Item #1612416 | Manufacturer Part #CIS1/24APC
Product Details
- Includes mounting hardware
- Solid metal die cast construction
- Projection: 3-1/2"
- Projection of bar: 3"
- Length may be cut down
Documents
Specifications
ADA Compliant: No
Collection: Cisal
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Diecast Metal
Mount Type: Wall
Number of Bars: 1
Projection: 3 in