ROHL®
Cisal 24 in. Towel Bar in Polished Nickel
Part #RCIS124PN | Item #1612323 | Manufacturer Part #CIS1/24PN
Product Details
- Includes mounting hardware
- Solid metal die cast construction
- Projection: 3-1/2"
- Projection of bar: 3"
- Length may be cut down
Documents
Specifications
ADA Compliant: No
Collection: Cisal
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 3 in
Installation Type: Wall Mount
Length: 24 in
Material: Metal
Mount Type: Wall
Number of Bars: 1
Projection: 3 in